WD Red Plus WD20EFPX 2 TB Hard Drive - 3.5" Internal - SATA (SATA/600)

  • Mfr # WD20EFPX

  • Zoro # G014878753


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
2 TB
Buffer
64 MB
Storage Capacity
2 TB
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD20EFPX
Zoro #
G014878753
UPC #
718037899770
Country of Origin
Thailand

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
2 TB
Buffer
64 MB
Storage Capacity
2 TB
Drive Interface Standard
SATA/600
Drive Type
Internal
Series
Red Plus
Drive Interface
SATA
Wireless LAN
No
Product Line
Red Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.