Zoro Homepage

WD RED PRO 20TB 512MB 3.5IN

  • Mfr # WD202KFGX

  • Zoro # G316131457


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
20 TB
Device Supported
NAS
Speed
7200 RPM
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD202KFGX
Zoro #
G316131457
UPC #
718037902777
Country of Origin
China

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
20 TB
Device Supported
NAS
Speed
7200 RPM
Product Line
Red Pro
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (TBW)
550 TB
Drive Type
Internal
Item
Hard Drive
Buffer
512 MB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.