Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WDT - Retail Flash USB 128 GB Ultra Flash Drive - USB 3.0

  • Mfr # SDCZ48-128G-A46

  • Zoro # G210746955


product price: $51.79
/ea

Key Features

Length
0.4 in
Maximum Read Speed
130-MB/s
Height
0.3 in
Storage Capacity
128 GB
Host Interface
USB 2.0, USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ48-128G-A46
Zoro #
G210746955
UPC #
619659113551
Country of Origin
China

Dimensions

Length
0.4 in
Height
0.3 in
Width
0.9 in

Details

Item
Flash Drive
Maximum Read Speed
130-MB/s
Storage Capacity
128 GB
Host Interface
USB 2.0, USB 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.