Shop WESTERN ENTERPRISES

312-615-3 We 615-3 Nipple

  • Mfr # 312-615-3
  • Zoro # G304173711

product price: 
$
42.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-615-3
Zoro #
G304173711
UPC #
698944070908
Country of Origin
United States

Description

  • Gas Type: Argon, Helium, Nitrogen, Acetylene (POL), Industrial Air.
  • CGA No.: CGA-510, CGA-580, CGA-590.
  • Thread Size: 1/4" (NPT).
  • Length: 3-1/2".
  • Material: Brass.
  • Style: Hand-Tight.
  • Includes: O-Ring.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.