Schedule 40 2 in. Slip X 2 in. D Slip PVC Expansion Coupling
- Mfr # 511-53-2-2
- Zoro # G3866516
product price:
$
20.39
/ea
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-53-2-2
- Zoro #
- G3866516
- UPC #
- 820633302810
- Country of Origin
- China
Details
- Item
- Coupling
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
Description
This Homewerks Worldwide PVC Expansion Coupling features adjustable length slide-action to help make installation easy when repairing broken pipes. Whether repairing a crack or a broken pipe, this repair coupling can collapse or expand to cover the damaged area. This is a great do it yourselfer product due to the ease of installation.
- • Heavy PVC construction
- • Designed to be solvent welded into pipes that are cracked or broken
- • For use with cold-water lines and repairs of irrigation PVC pipe
- • Double O-ring seal provides additional leak protection
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.