Shop MILLER ELECTRIC
See all product information
Create Account
Gas Diffuser, Miller
- Mfr # 231511
- Zoro # G501770577
product price:Â
$
53.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Model
130831, 195156
For Contact Tip Series
FasTip
Welding Processes
MIG Welding (GMAW)
Gas Diffuser Number
231511
For Nozzle Series
FasTip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231511
- Zoro #
- G501770577
- UPC #
- 715959374330
- Country of Origin
- United States
- Item
- Gas Diffuser
- Compatible with Model
- 130831, 195156
- For Contact Tip Series
- FasTip
- Welding Processes
- MIG Welding (GMAW)
- Gas Diffuser Number
- 231511
- For Nozzle Series
- FasTip
- Series
- FasTip
- Compatible with Series
- Spoolmatic 15, Spoolmatic 30
- Diffuser to Tip Relationship
- 1/4 in Recess
- Compatible with Brand
- Miller
- Duty Rating
- Heavy Duty
- Features
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
- Compatible Nozzle Series
- FasTip
- Compatible MIG Gun Series
- Spoolmatic 15, Spoolmatic 30
- Amperage - Maximum
- 250 A
- Connection Type
- Threaded
- Process
- MIG Welding (GMAW)
- Compatible Contact Tip Series
- FasTip
- Gas Diffuser Series
- FasTip
- Material
- Aluminum
- Compatible MIG Gun Model
- 130831, 195156
- Compatible Brand
- Miller
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fits Chest Size
- Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection
Description
Gas Diffuser, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 231511, Compatible with Series Spoolmatic 15, Spoolmatic 30, Compatible with Model 130831, 195156, Connection Type Threaded, Duty Rating Heavy Duty, For Contact Tip Series FasTip, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Diffuser to Tip Relationship 1/4 in Recess, Features Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.