Shop WESTERN ENTERPRISES
Create Account
312-7329 Brass Hose Ferrules - 7329
- Mfr # 312-7329
- Zoro # G903882199
product price:Â
$
17.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312-7329
- Zoro #
- G903882199
- UPC #
- 698944072506
- Country of Origin
- China
Description
Features
- Made from brass to ensure functionality and durability
- Brass hose ferrules provide fast and semi-permanent attachment of hose barbs and most low pressure general purpose hoses
- Body Material: Brass
- Inside Diameter: 0.68 in.
- Length: 1 in.
- Type: Ferrule
- Weight: 12.04 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.