Shop PROLINE SERIES
See all product information
Create Account
Brass 1/4-in COMP Cap
- Mfr # CP-5NLB
- Zoro # G424173530
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Fitting Connection Type
Compression
Width
3 in
Max. Temp.
180°F
Pipe Fitting Material
Brass
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-5NLB
- Zoro #
- G424173530
- UPC #
- 32888203372
- Country of Origin
- China
- Fitting Connection Type
- Compression
- Max. Temp.
- 180°F
- Pipe Fitting Material
- Brass
- Item
- Cap
- Max. Pressure
- 150 psi
- For Use With
- Potable Water
- Standards
- AB 1953, NSF/ANSI 372
Dimensions
- Width
- 3 in
- Length
- 4 in
Description
Caps form a closed end to an otherwise open plumbing line. Compression fittings are constructed of lead-free brass and are ideal for multiple potable water and other liquid plumbing systems. Each compression connection for each fitting comes with a ferrule and insert for a secure project installation. This type of fitting is ideal for connecting to aluminum tubing, brass pipe, copper tubing and polyethylene tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.