Shop WESTERN ENTERPRISES

312-SS-604 We Ss-604 Nut

  • Mfr # 312-SS-604

  • Zoro # G104156211


product price:  $69.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312-SS-604
Zoro #
G104156211
UPC #
698944049058
Country of Origin
United States

Description

  • Gas Type: Refrigerant Gases.
  • CGA No.: CGA-660.
  • Thread Direction: RH.
  • Thread - TPI or Pitch: 1.035" - 14 NGO.
  • Connection Type: Female.
  • Material: Stainless Steel.
  • Type: Nut.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.