Western Enterprises

Western Enterprises 312-T-16 We T-16 Tee


product price: $49.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Gas Type: Commercial Acetylene.
  • Connection Type: Female.
  • Thread Direction: RH.
  • Pressure: 500.00 PSIG [Max].
  • Material: Brass.
  • Shape: Tee.
  • Type: Coupler.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.