This item is Discontinued.

Western Enterprises Western Enterprises 312-WHF-4-8 We Whf-4-8 Manifold Fitting 312-WHF-4-8

Western Enterprises 312-WHF-4-8 We Whf-4-8 Manifold Fitting (Discontinued)

  • Mfr # 312-WHF-4-8
  • Zoro # G004022487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-WHF-4-8
Zoro #
G004022487
UPC #
698944053062
Country of Origin
United States

Description

  • Gas Type: Acetylene/F. Gases.
  • CGA No: CGA-021.
  • Connection Type: Female/Male.
  • Thread Direction: LH.
  • Inlet Connection: 3/8" - 24(F).
  • Outet Connection: 3/8"- 24 (M).
  • Size 1: A-Size - A-Size.
  • Pressure: 200.00 PSIG Max.
  • Material: Brass.
  • Shape: "Y".
  • Type: "Y" Connection.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.