Shop WESTERN PLASTICS
See all product information
Create Account
WP Pallet-Tite Pallet Wrap, 16in Width x 1500 ft Length x 0.5 mil Thickness, Clear, 4PK
- Mfr # HYB56
- Zoro # G323365418
product price:Â
$
101.99
/pk of 4, $25.50/ea
Free Shipping & Returns
Key Features
Length
1500 ft
Width
16 in
Thickness
0.5 mil
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYB56
- Zoro #
- G323365418
- UPC #
- 47552772566
- Country of Origin
- United States
- Item
- Pallet Wrap
- Color
- Clear
Dimensions
- Length
- 1500 ft
- Width
- 16 in
- Thickness
- 0.5 mil
Description
High stretch-resistance for superior load retention, Keeps your pallet secure; fully wrapped for security
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.