Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westex Westex 112456 Canadian Hutterite Goose Down Luxury Light Weight Comforter; White - Queen Size 112456

Westex 112456 Canadian Hutterite Goose Down Luxury Light Weight Comforter; White - Queen Size (Discontinued)

  • Mfr # 112456
  • Zoro # G503747478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112456
Zoro #
G503747478
UPC #
772270412233
Country of Origin
China

Description

Made in Canada by Westex International, a proud member of the Canadian Down Association. This made in Canada comforter is filled with Hutterite White Goose Down, among the finest down in the world. The mature birds raised in Hutterite communities in Western Canada produce larger down clusters which give the comforter its superior loft and insulating properties. What better place to create the perfect warm and cozy comforter than Canada, known for its frigid winters and hot summers.

A little understood fact about down the higher the quality of the down, the less it weighs. That's because the higher the quality of the down, the more air gets trapped between the clusters and the higher the loft, which produces the temperature regulating effect throughout the year. So this comforter is a comforter for all seasons. The 100% combed cotton sateen shell is a fine 400TC (thread count) down proof cover which keeps the down inside, and the baffle box construction ensures that the down stays evenly distributed.

Our Hutterite White Goose Down is treated with Allernon-21(R) Ultrafresh to remove any known allergens before the duvets are filled. Hutterite White Goose Down Comforter for 15 years against any manufacturer's defect. Suggestion let your new Hutterite White Goose Down comforter breathe for about 12 hours before you place it in your duvet cover. Just spread it out on the bed and it'll plump up by itself, trapping air between the clusters. You will enjoy an unrivalled sleep under this superb comforter. Sweet Dreams

Features
  • This product is manufactured by a certified member of the Down Association of Canada
  • Carries the Downmark quality assurance label
  • Box stitching design to avoid shifting of down, finished with silky-braid piping
  • Down Treated with Allernon-21 Ultra fresh
  • Made in Canada
  • Filled with Canadian Hutterite white Goose down
Specifications
  • Color: White
  • Size: Queen Size
  • Filling: Canadian Hutterite white Goose down
  • Country of Origin: Canada
  • Dimension: 96 x 92 x 2 in.
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.