Shop WESTGATE
See all product information
Create Account
0-10V PIR IP65 120-277V SENSOR DIP AND RC , BRONZE
- Mfr # WEC-3PDR-58-BR
- Zoro # G224884698
product price:Â
$
72.79
/ea
Key Features
Weight
1.0 lb
Housing Material
Plastic
Housing Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEC-3PDR-58-BR
- Zoro #
- G224884698
- UPC #
- 845060049831
- Country of Origin
- Viet Nam
- Weight
- 1.0 lb
- Housing Material
- Plastic
- Item
- 0-10V PIR Ip65 120-277V Sensor Dip And Rc
- Housing Finish
- Bronze
Description
The Westgate WEC-3PDR-58-BR is a 0-10v PIR ip65 120-277v sensor dip and rc. Constructed of plastic in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.