Shop WESTGATE
See all product information
Create Account
0-10V PIR IP65 120-277V SENSOR DIP AND RC , BRONZE, White
- Mfr # WEC-3PDR-58-WH
- Zoro # G424884634
product price:Â
$
72.79
/ea
Key Features
Housing Material
Plastic
Weight
0.78 lb
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEC-3PDR-58-WH
- Zoro #
- G424884634
- UPC #
- 845060049848
- Country of Origin
- Viet Nam
- Item
- 0-10V PIR Ip65 120-277V Sensor Dip And Rc
- Housing Material
- Plastic
- Weight
- 0.78 lb
- Housing Finish
- White
Description
The Westgate WEC-3PDR-58-WH is a 0-10v PIR ip65 120-277v sensor dip and rc. Constructed of plastic in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.