Shop WESTGATE
Create Account
10in 25W GOOSENECK BARN LIGHT, MCT 30/40/50K, 0-10V, PHOTOCELL, BLACK, 3000K/4000K/5000K
- Mfr # GNB-25W-MCT-BK-P
- Zoro # G824886603
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNB-25W-MCT-BK-P
- Zoro #
- G824886603
- UPC #
- 840378317320
- Country of Origin
- China
Description
The Westgate GNB-25W-MCT-BK-P is a 10in 25w gooseneck barn light. It delivers 3000LM of 3000K/4000K/5000K light at 25W. Operates on 100-277V AC input power. Constructed of housing:aluminum;base:aluminum;elbow pipe:iron;lens:pc in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 103.5 Deg, operating temperature "-40 DegC+50 DegC, 50000 rated life, 54 ingress protection, BUG rating B2-U2-G1. Light source: Lumiled 2835. Lens: Transparent PC. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.