Shop WESTGATE
See all product information
Create Account
11in LED DOME FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN, Bronze
- Mfr # FMD-11-MCT5-BN
- Zoro # G024885178
product price:Â
$
39.79
/ea
Key Features
BUG Rating
B1-U2-G1
Standards
ETL, ES
Fixture Wattage
20W
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Power Factor
>0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMD-11-MCT5-BN
- Zoro #
- G024885178
- UPC #
- 845060062847
- Country of Origin
- Malaysia
- BUG Rating
- B1-U2-G1
- Standards
- ETL, ES
- Fixture Wattage
- 20W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Power Factor
- >0.90
- CRI
- >80
- Fixture Temp. Range
- -4ºF to +104ºF
- Housing Finish
- Bronze
- Item
- 11In LED Dome Flush Mount 20W 1500Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Voltage
- 120V
- Lighting Technology
- LED
- Weight
- 3.0 lb
- Body Material
- Spun aluminum Steel
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Lumens
- 1500LM
- Lens Type
- Optics: White Translucent Acrylic Lens
Description
The Westgate FMD-11-MCT5-BN is a 11in LED dome flush mount 20w 1500lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of spun aluminum steel in a bronze finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.