Shop WESTGATE
See all product information
Create Account
13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN, Bronze
- Mfr # FMD-13-MCT5-BN
- Zoro # G124885221
product price:Â
$
52.79
/ea
Key Features
Weight
3.1 lb
Voltage
120V
Rated Life
50,000hr
Body Material
Spun aluminum Steel
Standards
ETL, ES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMD-13-MCT5-BN
- Zoro #
- G124885221
- UPC #
- 845060062854
- Country of Origin
- Malaysia
- Weight
- 3.1 lb
- Voltage
- 120V
- Rated Life
- 50,000hr
- Body Material
- Spun aluminum Steel
- Standards
- ETL, ES
- Power Factor
- >0.90
- Lumens
- 1800LM
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Housing Finish
- Bronze
- Fixture Temp. Range
- -4ºF to +104ºF
- Item
- 13In LED Dome Flush Mount 24W 1800Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Lighting Technology
- LED
- IP Rating
- IP20
- BUG Rating
- B1-U2-G1
- Lens Type
- Optics: White Translucent Acrylic Lens
- CRI
- >80
- Fixture Wattage
- 24W
Description
The Westgate FMD-13-MCT5-BN is a 13in LED dome flush mount 24w 1800lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of spun aluminum steel in a bronze finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.