Shop WESTGATE
See all product information
Create Account
12" LED Multi Color Temperature Vanity Lights in Brushed Nickel
- Mfr # LVB-12-MCT-BN
- Zoro # G324885410
product price:Â
$
71.79
/ea
Key Features
Lens
PC Lens
Housing Finish
Brushed-Nickel
Fixture Temp. Range
-13°F~104°F
Fixture Housing Material
Die-Cast Aluminum
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVB-12-MCT-BN
- Zoro #
- G324885410
- UPC #
- 845060049282
- Country of Origin
- Indonesia
Dimensions
- Height
- 3.8 in
- Width
- 4.7 in
- Length
- 12.0 in
Details
- Lens
- PC Lens
- Housing Finish
- Brushed-Nickel
- Fixture Temp. Range
- -13°F~104°F
- Fixture Housing Material
- Die-Cast Aluminum
- Rated Life
- 50,000hr
- CRI
- >80
- Lighting Technology
- LED
- Dimmable
- Dimmable
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 8W
- Weight
- 1.55 lb
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >0.95
- Standards
- ETL
- IP Rating
- IP20
- Lumens
- 560LM
Description
The Westgate LVB-12-MCT-BN is a LED multi color-temperature vanity lights. It delivers 560LM of 30K/40K/50K light at 8W. Operates on 120-277V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.