Shop WESTGATE
See all product information
Create Account
ROUND SCX 3.5in DIA. 8FT LINEAR 80W 30K/35K/40K/50K, White
- Mfr # SCXR-8FT-80W-MCT4-D
- Zoro # G924886244
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Lumens
8800LM
Voltage
120V AC to 277V AC
Housing Finish
White
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCXR-8FT-80W-MCT4-D
- Zoro #
- G924886244
- UPC #
- 845060057676
- Country of Origin
- China
Dimensions
- Height
- 3.4 in
- Width
- 4.0 in
- Length
- 94.4 in
Details
- Lumens
- 8800LM
- Voltage
- 120V AC to 277V AC
- Housing Finish
- White
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimmable
- Fixture Item
- Round Scx 3.5In Dia. 8Ft Linear 80W 30K/35K/40K/50K
- Max. Fixture Wattage
- 80W
- CRI
- >80
- Standards
- UL
- Fixture Housing Material
- Aluminum Housing
- Rated Life
- 50,000hr
- Power Factor
- >0.95
- Lens
- Opal Polycarbonate
- Fixture Temp. Range
- -13°F to 104°F
- IP Rating
- IP54
- Weight
- 12.57 lb
Description
The Westgate SCXR-8FT-80W-MCT4-D is a round scx 3.5in dia. 8ft linear 80w 30k/35k/40k/50k. It delivers 8800LM of 30K/35K/40K/50K light at 80W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.