12-VOLT AC INTEGRATED LED WALL WASH LIGHTS, 30W, 3000K, Bronze
- Mfr # LF4-12V-30W-30K
- Zoro # G324885540
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF4-12V-30W-30K
- Zoro #
- G324885540
- UPC #
- 845060004588
- Country of Origin
- China
Description
The Westgate LF4-12V-30W-30K is a 12-volt AC integrated LED wall wash lights. It delivers 2700LM of 3000K light at 30W. Operates on 12V AC/DC input power. Constructed of adc 12 cast aluminum with powder coat in a bronze finish. Key specifications: CRI >82, power factor >0.95, THD <20%, beam angle 90 DegX120 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP67 ingress protection. Light source: Lumileds LEDs. Lens: Optical Polycarbonate Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.