Shop WESTGATE
See all product information
Create Account
4in SQUARE U/D WALL CYL. 2X12W 30K/40K/50K DIM. - WHITE, 24W, 3000K/4000K/5000K
- Mfr # WMCS-UDL-MCT-WH-DT
- Zoro # G124885832
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
45°
Rated Life
>50000
Width
3.5 in
Color Temperature
3000 K, 4000 K, 5000 K
CRI
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-UDL-MCT-WH-DT
- Zoro #
- G124885832
- UPC #
- 845060079852
- Country of Origin
- China
- Beam Angle
- 45°
- Rated Life
- >50000
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- 80
- Weight
- 2.86 lb
- Voltage
- 120V AC
- Power Factor
- >90
- IP Rating
- IP44
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Lighting Technology
- COB Technology
- Lumens
- 1920LM
- Lens Type
- Frosted
- Housing Material
- aluminum& Glass
- Item
- 4In Square U/D Wall Cyl. 2X12W 30K/40K/50K Dim. - White
- Standards
- ETL
- Dimmable
- triac dimming
- Finish
- White
- Fixture Wattage
- 24W
Dimensions
- Width
- 3.5 in
- Height
- 5.88 in
- Length
- 10.25 in
Description
The Westgate WMCS-UDL-MCT-WH-DT is a 4in square u/d wall cyl. 2x12w 30k/40k/50k dim. - white. It delivers 1920LM of 3000K/4000K/5000K light at 24W. Operates on 120VAC input power. Constructed of aluminum& glass in a white finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.