Shop WESTGATE
See all product information
Create Account
120/277V 6in BAFFLE ROUND SLIM PANEL LIGHT, 900LM 5CCT, 90 CRI, 0-10V, ETL ES JA8, 15W, White
- Mfr # RSLC6-BF-MCT5
- Zoro # G424886263
product price:Â
$
42.79
/ea
Key Features
Lens
White translucent acrylic lens
Standards
UL, ES
Lighting Technology
LED
Rated Life
50,000hr
Power Factor
>0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSLC6-BF-MCT5
- Zoro #
- G424886263
- UPC #
- 845060044881
- Country of Origin
- China
- Lens
- White translucent acrylic lens
- Standards
- UL, ES
- Lighting Technology
- LED
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Housing Material
- Die-cast Aluminum. Powder-Coated
- Max. Wattage
- 15W
- Temp. Range
- -40 Degrees to 104 Degrees F
- CRI
- >90
- IP Rating
- Wet Location
- Voltage
- 120V to 277V
- Weight
- 1.1 lb
- Dimmable / Non-Dimmable
- 0~10V Dimmable
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- White
- Lumens
- 1200LM
- Beam Angle
- 110°
- Item
- 120/277V 6In Baffle Round Slim Panel Light
Dimensions
- Height
- 0.98 in
Description
The Westgate RSLC6-BF-MCT5 is a 120/277v 6in baffle round slim panel light. It delivers 1200LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120-277V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >90, power factor >0.90, beam angle 110 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: LED. Lens: White translucent acrylic lens. Certifications: UL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.