Shop WESTGATE
See all product information
Create Account
120V AC only, 3W, outdoor rated, fits on single gang "J" box. ETL rated., 2W, 3000K, Black
- Mfr # SLE-120V-30K
- Zoro # G724886222
product price:Â
$
69.19
/ea
Key Features
Weight
0.33 lb
Lens Type
PC Lens
Lumens
90LM
Lighting Technology
Integrated COB LED Bar
Dimmable
YES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLE-120V-30K
- Zoro #
- G724886222
- UPC #
- 845060004694
- Country of Origin
- China
- Weight
- 0.33 lb
- Lens Type
- PC Lens
- Lumens
- 90LM
- Lighting Technology
- Integrated COB LED Bar
- Dimmable
- YES
- IP Rating
- IP67
- CRI
- CRI90
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Material
- Plastic
- Rated Life
- 28,000 Hours
- Housing Finish
- Black
- Item
- 120V AC Only
- Fixture Wattage
- 2W
- Color Temperature
- 3000 K
- Voltage
- 120V
Dimensions
- Height
- 6.81 in
- Length
- 6.42 in
- Width
- 2.87 in
Description
The Westgate SLE-120V-30K is a 120v AC only. It delivers 90LM of 3000K light at 2W. Operates on 120V input power. Constructed of plastic in a black finish. Dimming: YES. Key specifications: CRI CRI90, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.