Fixture Wall 60W 3-Light Marla, Brushed Nickel Frosted Glassobe Glass
- Mfr # 6124800
- Zoro # G708585004
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.86 in
Length
23.62"
Fixture Housing Color
Brushed Nickel
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6124800
- Zoro #
- G708585004
- UPC #
- 024034612480
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
- Housing Material
- Steel/Glass
Dimensions
- Width
- 8.86 in
- Length
- 23.62"
Description
The 3-light Westinghouse Dorney vanity wall fixture, rated for damp locations, is an excellent option to install above the mirror in your bathroom. Depending on your preference, it can be mounted upwards or downwards to get the look you like. This sophisticated wall fixture brings a charming ambiance to any space, featuring frosted glass globes and a brushed nickel finish to complement modern and traditional decor. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61248.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.