120V ADJ. 3-PACK KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, 4.5W, Bronze
- Mfr # PL120ADJ-3KIT-40K-BN
- Zoro # G124885788
product price:Â
$
93.79
/ea
Key Features
Voltage
120V
Beam Angle
105°
Housing Material
Durable Polycarbonate Housing
Lighting Technology
LED
Width
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-3KIT-40K-BN
- Zoro #
- G124885788
- UPC #
- 845060054347
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.76 in
- Length
- 2.76 in
- Height
- 0.98 in
Details
- Voltage
- 120V
- Beam Angle
- 105°
- Housing Material
- Durable Polycarbonate Housing
- Lighting Technology
- LED
- Fixture Wattage
- 4.5W
- Dimmable
- TRIAC dimming
- Item
- 120V Adj. 3-Pack Kit Slim Puck Light
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 250LM
- Weight
- 0.27 lb
- Lens Type
- Glass Lens
- Standards
- ETL
- Housing Finish
- Bronze
- Color Temperature
- 4000 K
Description
The Westgate PL120ADJ-3KIT-40K-BN is a 120v adj. 3-pack kit slim puck light. It delivers 250LM of 4000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a bronze finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.