Shop WESTGATE
See all product information
Create Account
4W 275LM 3000K PLASTIC WHITE 1LIGHT, 4.5W
- Mfr # PL120ADJ-30K-WH
- Zoro # G424884931
product price:Â
$
36.79
/ea
Key Features
Lumens
250LM
Width
2.76 in
Color Temperature
3000 K
Housing Finish
White
Dimmable
TRIAC dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-30K-WH
- Zoro #
- G424884931
- UPC #
- 845060054118
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.76 in
- Length
- 2.76 in
- Height
- 0.98 in
Details
- Lumens
- 250LM
- Color Temperature
- 3000 K
- Housing Finish
- White
- Dimmable
- TRIAC dimming
- Weight
- 0.27 lb
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Lighting Technology
- LED
- Standards
- ETL
- Housing Material
- Durable Polycarbonate Housing
- Beam Angle
- 105°
- Lens Type
- Glass Lens
- Fixture Wattage
- 4.5W
- Item
- 4W 275Lm 3000K Plastic White 1Light
- Voltage
- 120V
Description
The Westgate PL120ADJ-30K-WH is a 4w 275lm 3000k plastic white 1light. It delivers 250LM of 3000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a white finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.