Shop WESTGATE
See all product information
Create Account
120V ADJ. SLIM PUCK LIGHT, ETL, 5000K, BLACK, 4.5W
- Mfr # PL120ADJ-50K-BK
- Zoro # G824884920
product price:Â
$
36.79
/ea
Key Features
Housing Material
Durable Polycarbonate Housing
Beam Angle
105°
Lens Type
Glass Lens
Height
0.98 in
Weight
0.27 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-50K-BK
- Zoro #
- G824884920
- UPC #
- 845060054378
- Country of Origin
- Indonesia
Dimensions
- Height
- 0.98 in
- Width
- 2.76 in
- Length
- 2.76 in
Details
- Housing Material
- Durable Polycarbonate Housing
- Beam Angle
- 105°
- Lens Type
- Glass Lens
- Weight
- 0.27 lb
- Lumens
- 250LM
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V
- Color Temperature
- 5000 K
- Fixture Wattage
- 4.5W
- Dimmable
- TRIAC dimming
- Housing Finish
- Black
- Item
- 120V Adj. Slim Puck Light
- Lighting Technology
- LED
- Standards
- ETL
Description
The Westgate PL120ADJ-50K-BK is a 120v adj. slim puck light. It delivers 250LM of 5000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a black finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.