UnderCabinetLight, Wht, 10"

  • Mfr # UCL10-6CSWH
  • Zoro # G224486069
product price: 
$
35.19
/ea

Key Features

Overall Length
10 in
Dimming Range
20% to 100%
Dimming Type
Full Continuous Dimming
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL10-6CSWH
Zoro #
G224486069
UPC #
767627090219
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Manufacturers Warranty Length
5 Yr
Overall Height
1 in
Overall Width
3 5/8 in
Cord Length
Cord Sold Separately
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
50 Degrees Swivel Lens

Details

Dimming Range
20% to 100%
Dimming Type
Full Continuous Dimming
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
-4 Degrees F
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Housing Material
Aluminum
Light Output
380 lm, 390 lm, 400 lm, 410 lm
Color Selectable
Selectable
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Voltage
120V AC
Rated Life
50,000 hr
Features
50 Degrees Swivel Lens
Series
UCL
Lumen Selectable
Selectable
Item
Under Cabinet Light
Housing Color
White
Dimmable
Yes
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Housing Finish
Powder Coated
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Connection Type
Plug-In or Hardwired
Maximum Fixture Wattage
320 W
Switch Function
High/Low/Off
Includes Bulb
No

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 380 lm, 390 lm, 400 lm, 410 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 10 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews