12in COMMERCIAL WALL SCONCE CLEAR PANEL SELECT 10/15/20W 30/35/40K 110-277V 0-10V, 10W/15W/20W
- Mfr # CWS-12-MCTP
- Zoro # G524968142
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWS-12-MCTP
- Zoro #
- G524968142
- UPC #
- 845060030938
- Country of Origin
- China
Description
The Westgate CWS-12-MCTP is a 12in commercial wall sconce clear panel select 10/15/20w 30/35/40k 110-277v 0-10v. It delivers 85LM/W of 30K/35K/40K light at 10W/15W/20W. Operates on 100-277V input power. Constructed of aluminum+pmma in a white finish. Dimming: 0-10V. Key specifications: CRI 90CRI, power factor >0.9, THD <20%, beam angle 353.5 Degrees, operating temperature -20 Degrees C to +40 Degrees C, 50000hrs rated life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.