Shop WESTGATE
Create Account
DECORATIVE 12" TUNNEL SCONCE 2X12W 5CCT 120-277V TRIAC AND 0-10V, BK, 27K/30K/35K/40K/50K, Black
- Mfr # LRS-TU-MCT5-DD-BK
- Zoro # G824885880
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-TU-MCT5-DD-BK
- Zoro #
- G824885880
- UPC #
- 840378310123
- Country of Origin
- China
Description
The Westgate LRS-TU-MCT5-DD-BK is a decorative 12" tunnel sconce 2x12w 5cct 120-277v triac and 0-10v. It delivers 1920LM of 27K/30K/35K/40K/50K light at 2X12W. Operates on 120-277V input power. Constructed of aluminium&glass in a black finish. Dimming: TRIAC Dimming& 0-10V. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 100 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: HONGLI 2835. Lens: Frosted glass lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.