Shop WESTGATE
See all product information
Create Account
12in DIE-CAST DISK 30W 1800LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES, White
- Mfr # DLS12-MCT
- Zoro # G224886449
product price:Â
$
69.79
/ea
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Housing Finish
White
CRI
>80
Lumens
1800LM
Power Factor
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLS12-MCT
- Zoro #
- G224886449
- UPC #
- 845060057362
- Country of Origin
- Indonesia
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Finish
- White
- CRI
- >80
- Lumens
- 1800LM
- Power Factor
- 0.9
- Item
- 12In Die-Cast Disk 30W 1800Lm 120V Cri80 30/40/50K Es Dim
- Lens Type
- White translucent acrylic lens
- Lighting Technology
- Unique DOB (Driver On Board)
- Standards
- ETL
- Rated Life
- 50,000hr
- IP Rating
- WET Location
- Dimmable
- TRIAC Dimming
- Fixture Wattage
- 30W
- Body Material
- Die-cast Aluminum. Powder-Coated
- Fixture Temp. Range
- 104°F MAX
- Voltage
- 120V
- BUG Rating
- B1-U2-G1
- Weight
- 1.32 lb
Dimensions
- Width
- 13.0 in
- Length
- 13.0 in
- Height
- 1.0 in
Description
The Westgate DLS12-MCT is a 12in die-cast disk 30w 1800lm 120v cri80 30/40/50k es dim. It delivers 1800LM of 3000K/4000K/5000K light at 30W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B1-U2-G1. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.