Shop WESTGATE
Create Account
12in DOUBLE-RING HALF-MOON SCONCE 12W 5CCT, BN, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # FDLH-12-MCT5
- Zoro # G224885039
product price:Â
$
50.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDLH-12-MCT5
- Zoro #
- G224885039
- UPC #
- 840378307673
- Country of Origin
- China
Description
The Westgate FDLH-12-MCT5 is a 12in double-ring half-moon sconce 12w 5cct. It delivers 960LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of steel & acrylic in a brushed nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI 2835. Lens: White acrylic lens.. Certifications: ETL.