Three-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades
- Mfr # 6343400
- Zoro # G7459946
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Height
8.66
Diameter
9.75"
Width
10.24
Dimmable
No
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6343400
- Zoro #
- G7459946
- UPC #
- 024034634345
- Country of Origin
- China
- Dimmable
- No
- Fixture Voltage
- 120V
- Finish
- Orb W/Hl
- Housing Material
- METAL
- Lamp Included
- No
- Series
- IRON HILL
- Watts
- 60
- Lamp Quantity
- 3
- Lamp Type
- VINTAGE ST20 OR A19
- Voltage
- 120V
- Lamp Watts
- 60 W
- Shade
- Metal Shades
- Indoor/Outdoor
- Indoor
- Damp Approved
- Yes
- Lamp Base
- E26 (Medium)
- Style
- Vintage
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 8.66
- Diameter
- 9.75"
- Width
- 10.24
- Length
- 30.31
Description
Industrial yet vintage, the Iron Hill three-light wall fixture is perfect for a multitude of design styles, from modern living spaces to farmhouse kitchens. Oil rubbed bronze finish with rich bronze highlights adds a rustic farmhouse appeal. Install this wall fixture over a vanity in the bathroom for a sophisticated touch. Wherever you install it, you will enjoy the fixture's rustic style and welcoming light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.