12in FLUSH-MOUNT LIGHT WITH UPLIGHT 1600 LM, 5CCT, BK, 25W, 27K/30K/35K/40K/50K, White
- Mfr # FMLU-R12-MCT5-BK
- Zoro # G524885678
product price:Â
$
55.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMLU-R12-MCT5-BK
- Zoro #
- G524885678
- UPC #
- 840378315326
- Country of Origin
- China
Description
The Westgate FMLU-R12-MCT5-BK is a 12in flush-mount light with uplight 1600 lm. It delivers 1600LM of 27K/30K/35K/40K/50K light at 25W. Operates on 120V input power. Constructed of plastic in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD < 50%, beam angle 120 Deg, operating temperature _- 4 DegF to 113 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Everlight 2835. Lens: Polystyrene. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.