Shop WESTGATE
See all product information
Create Account
BLUETOOTH WG APP COMPATIBLE RGBW RDPS4 LIGHT, 10W, White
- Mfr # TC-RDPS4-10W-RGBW-WIFI
- Zoro # G224886173
product price:Â
$
46.19
/ea
Key Features
Housing Finish
White
Standards
UL, FCC
Length
5.35 in
Lighting Technology
LED
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-RDPS4-10W-RGBW-WIFI
- Zoro #
- G224886173
- UPC #
- 845060058635
- Country of Origin
- Viet Nam
- Housing Finish
- White
- Standards
- UL, FCC
- Item
- Bluetooth Wg App Compatible RGBW Rdps4 Light
- Lighting Technology
- LED
- Dimmable
- Dimmable
- Rated Life
- 50,000hr
- Fixture Temp. Range
- 104°F MAX
- Voltage
- 120V
- Fixture Wattage
- 10W
- Power Factor
- 90
- Weight
- 0.48 lb
- Body Material
- Aluminum
- CRI
- 90
- Lumens
- 650LM
- Color Temperature
- 3000 K to 6500 K
Dimensions
- Length
- 5.35 in
- Height
- 3.23 in
Description
The Westgate TC-RDPS4-10W-RGBW-WIFI is a bluetooth wg app compatible RGBW rdps4 light. It delivers 650LM of RGBW light at 10W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: Dimmable. Key specifications: CRI 90, power factor 90, operating temperature 104 DegF MAX, 50,000hr rated life. Light source: LED. Certifications: UL, FCC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.