Shop WESTGATE
Create Account
12in OUTDOOR/INDOOR CEILING LIGHT 25W 3CCT TRIAC AND 102-277V 0-10V, ORB FINISH, 30K/40K/50K
- Mfr # LRS-PV-MCT-DD
- Zoro # G124885405
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-PV-MCT-DD
- Zoro #
- G124885405
- UPC #
- 845060003611
- Country of Origin
- China
Description
The Westgate LRS-PV-MCT-DD is a 12in outdoor/indoor ceiling light 25w 3cct triac and 102-277v 0-10v. It delivers 1920LM of 30K/40K/50K light at 25W. Operates on 120-277V input power. Constructed of aluminium+acrylic in a dark oil-rubbed bronze finish. Dimming: TRIAC Dimming+0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 150 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: HONGLI 2835. Lens: Acrylic. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.