Shop WESTGATE
See all product information
Create Account
Round w/Semi Top Cover Outdoor IP65 Double Lens 12W 650LM CRI90 Selectable CCT 3000K/4000K/5000K
- Mfr # LRS-F-MCT-C90-MGBR
- Zoro # G424884726
product price:Â
$
82.79
/ea
Key Features
Rated Life
70,000hr
IP Rating
IP44
Lighting Technology
Lumileds
Housing Finish
Marine-Grade Bronze Finish
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-F-MCT-C90-MGBR
- Zoro #
- G424884726
- UPC #
- 845060063493
- Country of Origin
- China
Dimensions
- Width
- 4.0 in
- Length
- 6.7 in
- Fixture Height
- 6.7 in
Details
- Rated Life
- 70,000hr
- IP Rating
- IP44
- Lighting Technology
- Lumileds
- Housing Finish
- Marine-Grade Bronze Finish
- Fixture Voltage
- 120V
- Fixture Housing Material
- Die-cast aluminum
- Weight
- 1.96 lb
- BUG Rating
- B0-U3-G1
- Lumens
- 650LM
- Item
- Outdoor Ip65 Double Lens 12W 120V 650Lm Cri90 Select 30/40/50K Es T24
- CRI
- >90
- Dimmable
- triac dimming
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >90
- Lens Type
- Dual Polycarbonate Lens
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Max. Fixture Wattage
- 12W
- Beam Angle
- 90° x 110°
- Standards
- ETL
Description
The Westgate LRS-F-MCT-C90-MGBR is a outdoor ip65 double lens 12w 120v 650lm cri90 select 30/40/50k es t24. It delivers 650LM of 3000K/4000K/5000K light at 12W. Operates on 120V input power. Constructed of die-cast aluminum in a marine-grade bronze finish finish. Dimming: triac dimming. Key specifications: CRI >90, power factor >90, beam angle 90 Deg x 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP44 ingress protection, BUG rating B0-U3-G1. Light source: Lumileds. Lens: Dual Polycarbonate Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.