Shop WESTGATE
Create Account
13in ROUND OUTDOOR CEILING LIGHT 25W 5CCT AND RGB WG APP OR REMOTE CONTROL, ORB
- Mfr # LRS-PV-RGBW
- Zoro # G324885953
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-PV-RGBW
- Zoro #
- G324885953
- UPC #
- 840378320238
- Country of Origin
- China
Description
The Westgate LRS-PV-RGBW is a 13in round outdoor ceiling light 25w 5cct and RGB wg app or remote control. It delivers 1920LM of 5CCT AND RGB light at 25W. Operates on 120-277V input power. Constructed of aluminium&acrylic in a dark oil-rubbed bronze finish. Dimming: Dimming, compatible with Tuya App via WiFi or Bluetooth. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 150 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP44 ingress protection. Light source: HONGLI 2835. Lens: Acrylic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.