Shop WESTGATE
Create Account
12in SLIM LINEAR WALL LIGHT UP-DOWN 7W 5CCT 120V TRIAC WHITE, 27K/30K/35K/40K/50K
- Mfr # SCSL-WM-UD-AP-12-MCT
- Zoro # G124885184
product price:Â
$
85.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSL-WM-UD-AP-12-MCT
- Zoro #
- G124885184
- UPC #
- 840378323345
- Country of Origin
- China
Description
The Westgate SCSL-WM-UD-AP-12-MCT is a 12in slim linear wall light up-down 7w 5cct 120v triac white. It delivers 630LM of 27K/30K/35K/40K/50K light at 7W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V & Triac in one. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H99.2 V78.4, operating temperature (-20-+40), >5whr rated life, IP20 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.