Shop WESTGATE
See all product information
Create Account
18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY, 3000K/4000K/5000K, Silver
- Mfr # LDSL-MCT-D-SIL
- Zoro # G924885322
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Suitable for Wet Locations
Width
6.1 in
Weight
4.45 lb
BUG Rating
B1-U3-G1
Housing Material
Steel Base With Die-Cast Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSL-MCT-D-SIL
- Zoro #
- G924885322
- UPC #
- 845060050349
- Country of Origin
- China
- IP Rating
- Suitable for Wet Locations
- Weight
- 4.45 lb
- BUG Rating
- B1-U3-G1
- Housing Material
- Steel Base With Die-Cast Rings
- Voltage
- 120V AC to 277V AC
- Finish
- Silver
- Lumens
- 1500LM
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 20W
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Item
- 18In Outdoor Sconce 20W 1500Lm Cri80
- Rated Life
- 50,000hr
- Lens Type
- Frosted Plastic Lens
- Dimmable
- 0~10V Dimmable
- Power Factor
- >0.9
- Lighting Technology
- LED
Dimensions
- Width
- 6.1 in
- Height
- 4.01 in
- Length
- 18.5 in
Description
The Westgate LDSL-MCT-D-SIL is a 18in outdoor sconce 20w 1500lm cri80. It delivers 1500LM of 3000K/4000K/5000K light at 20W. Operates on 120-277VAC input power. Constructed of steel base with die-cast rings in a silver finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Suitable for Wet Locations ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: Frosted Plastic Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.