Shop WESTGATE
See all product information
Create Account
X-GEN FLAT GLASS WALL PACK ADJ. 40/30/20W 30/40/50K WITH VANDAL SCREWS BRONZE, 20W/30W/40W
- Mfr # WPFX-MD-20-40W-MCTP-P
- Zoro # G424884795
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Height
4.45 in
CRI
>80
Fixture Wattage
20W/30W/40W
Power Factor
>0.9
Standards
UL, DLC Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPFX-MD-20-40W-MCTP-P
- Zoro #
- G424884795
- UPC #
- 845060092509
- Country of Origin
- Viet Nam
- CRI
- >80
- Fixture Wattage
- 20W/30W/40W
- Power Factor
- >0.9
- Standards
- UL, DLC Premium
- Beam Angle
- H127*V85 Degree
- Finish
- Bronze
- Rated Life
- 50000hrs
- Item
- X-Gen Flat Glass Wall Pack Adj. 40/30/20W 30/40/50K With Vandal Screws Bronze
- Weight
- 7.27 lb
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP65
- Dimmable
- 0-10V
- BUG Rating
- B2-U2-G2
- Housing Material
- PC + Aluminum
- Lumens
- 135LM/W
- Operating Temp. Range
- -40 Degrees to 45 Degrees C, -25 Degrees to 45 Degrees C
Dimensions
- Height
- 4.45 in
- Width
- 8.86 in
- Length
- 9.84 in
Description
The Westgate WPFX-MD-20-40W-MCTP-P is a x-gen flat glass wall pack adj. 40/30/20w 30/40/50k with vandal screws bronze. It delivers 135LM/W of 30K/40K/50K light at 20W/30W/40W. Operates on 120-277V input power. Constructed of pc + aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle H127*V85 Degree, operating temperature -40 DegC TO 45 DegC, -25 DegC TO 45 DegC, 50000hrs rated life, IP65 ingress protection, BUG rating B2-U2-G2. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.