Shop WESTGATE
See all product information
Create Account
12V 25W HARDWIRE OR PLUG IN DRIVER FOR PUCK/STRIP LIGHTS
- Mfr # PL12-HWDR-25W-D
- Zoro # G524884732
product price:Â
$
53.79
/ea
Key Features
Weight
1.0 lb
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL12-HWDR-25W-D
- Zoro #
- G524884732
- UPC #
- 845060028744
- Country of Origin
- Indonesia
Details
- Weight
- 1.0 lb
- Item
- 12V 25W Hardwire Or Plug In Driver For Puck/Strip Lights
- Housing Material
- Steel
Description
The Westgate PL12-HWDR-25W-D is a 12v 25w hardwire or plug in driver for puck/strip lights. Constructed of steel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.