12V 3-PACK KIT SLIM PUCK LIGHT, ETL, 3000K, BLACK, 2W
- Mfr # PL12-3KIT-30K-BK
- Zoro # G024884652
product price:Â
$
76.79
/ea
Key Features
Lumens
120LM
Housing Material
Durable Polycarbonate Housing
Dimmable
TRIAC dimming
Voltage
12V AC
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL12-3KIT-30K-BK
- Zoro #
- G024884652
- UPC #
- 845060026634
- Country of Origin
- Indonesia
Dimensions
- Width
- 2.76 in
- Length
- 2.76 in
- Height
- 0.98 in
Details
- Lumens
- 120LM
- Housing Material
- Durable Polycarbonate Housing
- Dimmable
- TRIAC dimming
- Voltage
- 12V AC
- Color Temperature
- 3000 K
- Fixture Wattage
- 2W
- Housing Finish
- Black
- Item
- 12V 3-Pack Kit Slim Puck Light
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- LED
- Lens Type
- Glass Lens
- Weight
- 0.27 lb
- Standards
- ETL
Description
The Westgate PL12-3KIT-30K-BK is a 12v 3-pack kit slim puck light. It delivers 120LM of 3000K light at 2W. Operates on 12VAC input power. Constructed of durable polycarbonate housing in a black finish. Dimming: TRIAC dimming. Key specifications: operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.