Shop WESTGATE
Create Account
12V LARGE RND SLIM PUCK LIGHT, ETL, 3000K, WHITE, 3.5W
- Mfr # PL12R-30K-WH
- Zoro # G224967414
product price:Â
$
18.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL12R-30K-WH
- Zoro #
- G224967414
- UPC #
- 845060026696
- Country of Origin
- Indonesia
Description
The Westgate PL12R-30K-WH is a 12v large rnd slim puck light. It delivers 230LM of 3000K light at 3.5W. Operates on 12VAC input power. Constructed of durable polycarbonate housing in a white finish. Dimming: TRIAC dimming. Key specifications: operating temperature -4 Degrees F to 104 Degrees F. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.