Shop WESTGATE
See all product information
Create Account
16" 5W 275LMLED UC ADJUSTABLE , BRZ , 2700K, 3000K & 4000K, 6.5W, 2700K/3000K/4000K, Bronze
- Mfr # UCA-16-BRZ
- Zoro # G824884814
product price:Â
$
68.79
/ea
Key Features
Width
3.8 in
Dimmable
Dimmable
Nominal Height
1.2 in
Lighting Technology
LED
Max. Fixture Wattage
6.5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCA-16-BRZ
- Zoro #
- G824884814
- UPC #
- 845060015881
- Country of Origin
- Indonesia
Dimensions
- Width
- 3.8 in
- Nominal Height
- 1.2 in
- Length
- 16.0 in
Details
- Item
- 16"" 5W 275Lmled Uc Adjustable
- Dimmable
- Dimmable
- Lighting Technology
- LED
- Max. Fixture Wattage
- 6.5W
- Standards
- ETL
- Temp. Range
- -4°F to 104°F
- Weight
- 1.8 lb
- Housing Material
- 22-Gauge Sheet Metal Housing
- Lumens
- 390LM
- CRI
- 84
- Finish
- Bronze
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Voltage
- 120V
- Lens
- PC Lens
Description
The Westgate UCA-16-BRZ is a 16"" 5w 275lmled uc adjustable. It delivers 390LM of 2700K/3000K/4000K light at 6.5W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a bronze finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.