Shop WESTGATE
See all product information
Create Account
17-in. Modern Lucite Post Top, 18W/30W/45W/60W, 3000K/4000K/5000K, 8400LM, 120-277V
- Mfr # GPL-18-60W-MCTP
- Zoro # G411673074
product price:
$
562.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
3.4 in
Height
14 in
Watts
18W/30W/45W/60W
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPL-18-60W-MCTP
- Zoro #
- G411673074
- UPC #
- 845060031126
- Country of Origin
- China
Dimensions
- Width
- 3.4 in
- Height
- 14 in
- Length
- 14 in
Details
- Item
- Indoor Ceiling Lights
- Finish
- Black
- Watts
- 18W/30W/45W/60W
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 8400
Description
- •Lucite Post Top Light Designed For Walkways, Entrance Ways, Drives And Other Small-area Lighting Applications Where Low Mounting Heights Are Desirable
- •Corrosion Resistant Aluminum for Exterior
- •Samsung 2835 LED Chips
- •Wattage: 18W/30W/45W/60W
- •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.