Shop WESTGATE
Create Account
MINI ADJUSTABLE CUT-OFF WALL PACK 12W 50K PHOTOCELL, BRONZE
- Mfr # LWAX-SM-12W-50K-P
- Zoro # G924886640
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWAX-SM-12W-50K-P
- Zoro #
- G924886640
- UPC #
- 840378311861
- Country of Origin
- China
Description
The Westgate LWAX-SM-12W-50K-P is a mini adjustable cut-off wall pack 12w 50k photocell. It delivers 1500LM of 50K light at 12W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 80*110 Deg, operating temperature -40 DegF-+104 DegF, 50000hr rated life, IP65 ingress protection. Light source: LUMILEDS 2835. Lens: Optic Lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.