1in X 12in CYLINDER, DAMP LOC., 10W 30/40/50K, NOT DIMMABLE, WH, 30K/40K/50K, White
- Mfr # CMC1L-MCT-WH
- Zoro # G024886526
product price:Â
$
77.79
/ea
Key Features
Length
4.75 in
Lumens
700LM
Rated Life
50,000hr
Beam Angle
30°
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMC1L-MCT-WH
- Zoro #
- G024886526
- UPC #
- 845060092783
- Country of Origin
- China
Dimensions
- Length
- 4.75 in
- Height
- 4.75 in
- Width
- 13.2 in
Details
- Lumens
- 700LM
- Rated Life
- 50,000hr
- Beam Angle
- 30°
- Finish
- White
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Housing Material
- Aluminium+PC
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- Hongli COB
- CRI
- 80
- Power Factor
- >0.90
- IP Rating
- IP20
- Standards
- ETL
- Fixture Wattage
- 10W
- Item
- 1In X 12In Cylinder
Description
The Westgate CMC1L-MCT-WH is a 1in x 12in cylinder. It delivers 700LM of 30K/40K/50K light at 10W. Operates on 120-277V input power. Constructed of aluminium+pc in a white finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.