Shop WESTGATE
See all product information
Create Account
18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - BRONZE, 3000K/4000K/5000K
- Mfr # LDSL-MCT-D-BZ
- Zoro # G724886482
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Height
4.01 in
Voltage
120V AC to 277V AC
Fixture Wattage
20W
Weight
4.45 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSL-MCT-D-BZ
- Zoro #
- G724886482
- UPC #
- 845060050356
- Country of Origin
- China
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Voltage
- 120V AC to 277V AC
- Fixture Wattage
- 20W
- Weight
- 4.45 lb
- Housing Material
- Bronze
- Rated Life
- 50,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Finish
- Bronze
- Standards
- ETL
- Lens Type
- Frosted Plastic Lens
- CRI
- >80
- IP Rating
- Wet Location
- Power Factor
- >0.9
- Dimmable
- Dimmable
- Lumens
- 1500LM
- Item
- 18In Outdoor Sconce 20W 1500Lm Cri80
- Lighting Technology
- LED
Dimensions
- Height
- 4.01 in
- Length
- 18.5 in
- Width
- 6.1 in
Description
The Westgate LDSL-MCT-D-BZ is a 18in outdoor sconce 20w 1500lm cri80. It delivers 1500LM of 3000K/4000K/5000K light at 20W. Operates on 120-277VAC input power. Constructed of bronze in a bronze finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: LED. Lens: Frosted Plastic Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.